missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CPC (Colder) MPC/MPX Quick-Disconnect Fittings, Back-to-Back Body Adapter
Click to view available options
Color:
Amber tint
Purple Tint
Outlet Port:
MPC Body x MPC Body
MPC Body x MPX Body
MPX Body x MPX Body
Unit Size:
Each
Description
Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system. Free technical application support available to determine which connector type is needed for your application. Connect to a male coupling insert for easy media transfer. Operate ergonomic thumb latch even with gloved hands. Combine MPC and MPX couplings for reducing options
Specifications
Specifications
| Certifications/Compliance | ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP |
| Min. Operating Temperature (Metric) | -40°F |
| Outlet Port | MPC Body x MPC Body |
| Sterilization Method | 121°C |
| Shape | Straight |
| Color | Purple Tint |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction