missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ LB Medium, Lennox, Capsules

Product Code. 11383239 Shop All MP Biomedicals Products
Click to view available options
Quantity:
454 g
1000 g
5000 g
Format:
Capsule
Unit Size:
1kg
454g
5kg
This item is not returnable. View return policy

Product Code. 11383239

Brand: MP Biomedicals™ 113002121

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Formulations for the E. coli growth media known as LB Medium typically contain 10g of tryptone and 5g of yeast extract per liter; Lennox LB Medium also contains 5g NaCl per liter

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Molecular Biology Certified™ FDA
Content And Storage 15°C to 30°C
Format Capsule
Product Type Microbiology Media
Formulation Tryptone 10g/L, Yeast extract 5g/L, NaCl 5g/L
For Use With (Application) For growth of bacteria
Quantity 454 g
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.