missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ NeuroTrace™ CM-DiI Tissue-Labeling Paste
Click to view available options
Quantity:
100 mg
Unit Size:
100mg
Description
- Ready to use as supplied and can be applied directly to live or fixed tissue specimens using tip of needle
- Improves penetration of dye into bundled neurons, labeling axons both on and below surface
Cell Analysis, Cell Tracing and Tracking, Neuronal Tracing
Order Info
Shipping Condition: Room temperature
Specifications
Specifications
| Color | Yellow |
| Detection Method | Fluorescence |
| Product Type | Tissue Labeling Paste |
| Quantity | 100 mg |
| Content And Storage | Store in freezer (-5 to -30°C) and protect from light. |
| Shipping Condition | Room Temperature |
| For Use With (Equipment) | Fluorescence Microscope |
| Sub Cellular Localization | Cell Membranes & Lipids |
| Product Line | NEUROTRACE |
For Research Use Only. Not for use in diagnostic procedures.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction