missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ Lucifer Yellow CH, Lithium Salt, for microinjection
Click to view available options
Quantity:
100 μL
Unit Size:
Each
Description
- Tool for studying neuronal morphology, because it contains carbohydrazide (CH) group that allows it to be covalently linked to surrounding biomolecules during aldehyde fixation
- Lithium salt form of lucifer yellow CH is commonly used for microinjection because it has higher solubility than the potassium and ammonium salt forms of lucifer yellow CH
Cell Analysis, Cell Tracing and Tracking, Neuronal Tracing
Order Info
Shipping Condition: Room temperature
Specifications
Specifications
| Color | Yellow |
| Detection Method | Fluorescence |
| Product Type | Lithium Salt |
| Quantity | 100 μL |
| Content And Storage | Store in freezer (-5 to -30°C) and protect from light. |
| Shipping Condition | Room Temperature |
| For Use With (Equipment) | Fluorescence Microscope |
| Sub Cellular Localization | Cytoplasm & Cytosol |
| Concentration | 100 mM |
| Excitation/Emission | 428/536 nm |
For Research Use Only. Not for use in diagnostic procedures.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction