missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ MiniMark™ Vinyl Indoor Tape
Click to view available options
:
Dimensions (LxW): 35m x 75mm
Specifications
Specifications
| Description | MiniMark Indoor Vinyl Tape |
| Adhesive Type | Acrylic, Permanent |
| Color | White |
| Finish | Gloss |
| Material | Vinyl |
| Print Technology | Thermal Transfer |
| Product Type | Indoor Tape |
| For Use With (Application) | For Indoor Applications Such As Warehouse Racking Identification |
| Life Span | 2 Years |
| Quantity | 1 Ea. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction