missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ MiniMark™ Labeling Ribbons
Specifications
Specifications
| Product Type | Labeling Ribbon |
| Color | White |
| For Use With (Equipment) | MiniMark Printer |
| Length (Metric) | 90 m |
| Width (Metric) | 110 mm |
| Diameter (Metric) | 12.7 mm I.D. |
| Dimensions (L x W) | 90 m x 110 mm |
| Description | 110 mm White Ribbon - 2/pk |
| Printable Sides | Ink side out |
| For Use With (Application) | General purpose ribbon for all manners of Labeling |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?