missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Assistent™ Microscope Slides with Single Cavity
Description
- Approx. 1.5mm thick
- Dimensions: approx. 76 x 26mm
- Supplied in packs of 50
Specifications
Specifications
| Type | Microscope Slide |
| Wells | 1 |
| Color | Clear |
| Material | Ground Glass |
| Thickness (Metric) | 1.5 mm |
| No. per Pack | 50 |
| Dimensions (LxW) | 76 x 26 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?