missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Micropipettes with Ring Mark
Description
- Color-coded ring mark(s).
- Precision capillary tubing subject to constant quality controls.
- Conformity certified.
- Disposable.
Specifications
Specifications
| Volume (Metric) | 25 μL |
| Precision | ≤ ± 0.5% |
| Accuracy | ≤ ± 0.25% |
| Color Code | White |
| Disposable | Single-use |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?