missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Micro-Fine U-100 Insulin Syringes
Specifications
Specifications
| Material | Stainless Steel |
| Needle Gauge | 30 G |
| Diameter (Metric) Outer | 0.3 mm |
| Product Type | Insulin Syringe |
| Quantity | 100/Pk. |
| Packaging | 100 Pack |
| Volume (Metric) | 0.5 mL |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?