missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Methyl Cellulose, viscosity of 2% aqueous solution (25°C) 15cps, MP Biomedicals
Shop All MP Biomedicals Products
Click to view available options
Quantity:
100 g
250 g
500 g
1 kg
Unit Size:
100g
1kg
250g
500g
Specifications
Specifications
| Color | White |
| Physical Form | Powder |
| Quantity | 500 g |
| Chemical Name or Material | Methyl Cellulose, Viscosity of 2% aqueous solution at 25°C: 15cps |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction