missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Methacrylate Balls
Shop All SPEX Certiprep Products
Click to view available options
Packaging Quantity:
100 Pk.
Unit Size:
Pack of 100
Description
- Disposable grinding balls ideal for pulverizing soft, brittle materials and for mixing powders
- Typical composition: Major Element – C
- Hardness: Mohs 1 1/2
- Compatible with all SPEX SamplePrep plastic grinding vials that have a diameter of 3/4 in (1.9 cm) and larger
- 100/Bag
Specifications
Specifications
| Product Type | Grinding Balls |
| Diameter (English) | 0.5 in. |
| Diameter (Metric) | 12.7 mm |
| Disposable | Single-use |
| For Use With (Equipment) | All SPEX™ SamplePrep Plastic Grinding Vials That Have a Diameter of 3/4 in. (1.9 cm) and Larger |
| Material | Methacrylate |
| Packaging Quantity | 100 Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction