missing translation for 'onlineSavingsMsg'
Learn More

GA International Metal Rack Labels for Barcode and Thermal Printers on Small Roll

Product Code. 17834256
Encompass_Preferred
Change view
Click to view available options
Color:
Beige
Brown
Green
Light Blue
Light Mint
Light Pink
Light Yellow
Mint
Orange
Red
Violet
Dimensions (LxW):
101.6 x 101.6 mm
25.4 x 25.4 mm
41.3 x 15.9 mm
50.8 x 25.4 mm
76.2 x 50.8 mm
Unit Size:
Pack of 1000
Pack of 2000
Pack of 300
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Dimensions (LxW) unitSize
17834256 Beige 50.8 x 25.4 mm Pack of 1000
17874176 Orange 101.6 x 101.6 mm Pack of 300
17834366 Mint 41.3 x 15.9 mm Pack of 2000
17804206 Brown 50.8 x 25.4 mm Pack of 1000
17844406 Light Blue 50.8 x 25.4 mm Pack of 1000
17864776 Light Mint 50.8 x 25.4 mm Pack of 1000
17854676 Light Pink 50.8 x 25.4 mm Pack of 1000
17894966 Light Yellow 50.8 x 25.4 mm Pack of 1000
17814886 Orange 50.8 x 25.4 mm Pack of 1000
17814206 Red 50.8 x 25.4 mm Pack of 1000
17834296 Violet 50.8 x 25.4 mm Pack of 1000
17804746 Orange 25.4 x 25.4 mm Pack of 2000
17804576 Mint 76.2 x 50.8 mm Pack of 1000
17895046 Green 76.2 x 50.8 mm Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 17834256 Supplier GA International Supplier No. AWA28C11BE

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Cryogenic labels for metal surfaces are intended for long-term storage in liquid nitrogen, ultra-low temperature freezers, and dry ice transportation, stored on a small roll.

  • Specifically designed for the identification of metal and stainless-steel surfaces
  • Resistant to extreme cryogenic conditions, including liquid nitrogen (-196°C) and ultra-low temperature freezers
  • Printable with all major brands of barcode printers
  • Stored on a small roll with core size of 25.4 mm

Specifications

Adhesive Type Permanent
Color Beige
Finish Gloss
Format Roll
Material Thermoplastic Film
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
Labels per Row 1 Label
Quantity 1000/Pk.
Shape Rectangle
Temperature Range (English) -320.8°F to +212°F
Temperature Range (Metric) -196°C to +100°C
Dimensions (LxW) 50.8 x 25.4 mm
Length (English) 1 in.
Length (Metric) 25.4 mm
Width (English) 2 in.
Width (Metric) 50.8 mm
Diameter (English) 1 in.
Diameter (Metric) 25.4 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.