missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GA International Metal Rack Labels for Barcode and Thermal Printers on Small Roll
Description
- Specifically designed for the identification of metal and stainless-steel surfaces
- Resistant to extreme cryogenic conditions, including liquid nitrogen (-196°C) and ultra-low temperature freezers
- Printable with all major brands of barcode printers
- Stored on a small roll with core size of 25.4 mm
Specifications
Specifications
| Adhesive Type | Permanent |
| Color | Orange |
| Finish | Gloss |
| Format | Roll |
| Material | Thermoplastic Film |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| Sterility | Non-sterile |
| Labels per Row | 1 Label |
| Quantity | 300/Pk. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?