missing translation for 'onlineSavingsMsg'
Learn More

Medical Viscosity Standard, 1.6 mPa.s (25.00°C ), Paragon Scientific™

Product Code. 16040230
Click to view available options
Quantity:
100 mL
500 mL
Unit Size:
100mL
500mL
This item is not returnable. View return policy

Product Code. 16040230

Brand: Paragon Scientific MGVS16500

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Tested in strict accordance with ASTM D2162. These medical grade viscosity standards are fully traceable to national standards and are also test equipment compatible. Typically used, but not limited to, the calibration and verification of viscosity measuring equipment.

  • Fully traceable to international standards
  • Certified in accordance to ISO 17025 & ISO 17034 under Paragon's UKAS accreditation
  • Certified in strict accordance with ASTM D2162
  • Tamper evident security packaging
  • 12 month shelf life
  • Manufactured in the United Kingdom
  • Contains antibacterial agent

Specifications

Certifications/Compliance ISO 17025, ISO 17034
Quantity 500 mL

Nominal values quoted. Certified Values will vary from batch to batch.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.