missing translation for 'onlineSavingsMsg'
Learn More

BrandTech™ VACUUBRAND™ ME 4R NT Model One-stage Diaphragm Pump
GREENER_CHOICE

Product Code. p-8007596
Change view
Click to view available options
Plug Type:
CEE
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type unitSize
10786724 CEE Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10786724 Supplier BrandTech™ VACUUBRAND™ Supplier No. 20731100

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Use this pump system for a wide range of applications for non-corrosive gases. Vacubrand™ ME 4R NT Model One-stage Diaphragm Pumps are equipped with regulator valves for vacuum and overpressure, respectively.

  • Contamination-free pumping, evacuation and compression
  • High flow rate even near ultimate vacuum
  • Adjustment of outlet pressure and vacuum level with regulator valves
  • Very low vibration
  • Exceptionally long diaphragm life and maintenance-free drive system for low lifetime costs
TRUSTED_SUSTAINABILITY

Specifications

Max. Vacuum 75 torr
Control Manometer Vacuum
Horsepower 0.24 hp
Includes Manual
Motor Speed 150 to 1800 rpm
Certifications/Compliance CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, NRTL Certification, TUV
Electrical Requirements 230 V 50/60 Hz 0.18 kw
Dimensions (L x W x H) 243 x 239 x 290 mm
Material Aluminum Alloy (Case), Plastics, PTFE (Diaphragms and Valves)
Model ME 4R NT
Noise Level 45 dbA
Plug Type CEE
Temperature (Metric) Storage -10°C to +60°C
Wattage 0.18 kw
Temperature (English) Max. 104°F
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 10°C
Flow Rate 2.2/2.5 CFM
Frequency 50/60 Hz
Overall Height (Metric) 289.56 mm
Overall Length (Metric) 243.84 mm
Overall Width (Metric) 238.76 mm
Pump Type Diaphragm Pump
Enclosure Rating IP40
No. of Pump Heads 2
Temperature (English) Min 50°F
Applications Drying
Oil Type Oil-Free
No. of Stages 1
Maximum Pressure 16 psi (Inlet), 58 psi (Outlet)
Voltage 230 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.