Learn More
BrandTech™ VACUUBRAND™ ME 4R NT Model One-stage Diaphragm Pump
Use this pump system for a wide range of applications for non-corrosive gases. Vacubrand™ ME 4R NT Model One-stage Diaphragm Pumps are equipped with regulator valves for vacuum and overpressure, respectively.
Brand: VACUUBRAND™ 20731100
Additional Details : Weight : 0.80000kg
Description
- Contamination-free pumping, evacuation and compression
- High flow rate even near ultimate vacuum
- Adjustment of outlet pressure and vacuum level with regulator valves
- Very low vibration
- Exceptionally long diaphragm life and maintenance-free drive system for low lifetime costs
Specifications
75 torr | |
0.24 hp | |
150 to 1800 rpm | |
230 V 50/60 Hz 0.18 kw | |
Aluminum Alloy (Case), Plastics, PTFE (Diaphragms and Valves) | |
45 dB(A) | |
-10°C to +60°C | |
104°F | |
10°C | |
50/60 Hz | |
243.84 mm | |
Diaphragm Pump | |
2 | |
Drying | |
1 | |
230 V |
Manometer Vacuum | |
Manual | |
CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, NRTL Certification, TUV | |
243 x 239 x 290 mm | |
ME 4R NT | |
CEE | |
0.18 kw | |
40°C | |
2.2/2.5 CFM | |
289.56 mm | |
238.76 mm | |
IP 40 | |
50°F | |
Oil-Free | |
16 psi (Inlet), 58 psi (Outlet) |