missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Tygon™ Fuel & Lubricant L/S™ High Performance Precision Pump Tubing

Product Code. 11780989
Click to view available options
Tubing Size:
15
24
35
36
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11780989

Brand: Masterflex™ 0640135

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use this Tygon™ tubing for applications involving fuels and industrial lubricants. Masterflex™ Tygon™ Fuel & Lubricant L/S™ High Performance Precision Pump Tubing is ideal for transferring hydrocarbons, gasoline, kerosene, heating oils, cutting compounds and glycol based coolants.

Tubing resists most hydrocarbons, embrittlement and swelling. Specially formulated to transport hydrocarbons, petroleum products and distillates.
  • Thermoplastic. PVC-based material with plasticizer
  • Firm (stiff) material
  • Ozone- and UV-resistant
  • Low extractability
  • Translucent yellow
  • Low gas permeability
  • High dielectric constant
  • Do not use with strong acids and alkalies
  • Sterilization is not recommended

Specifications

Diameter (Metric) Inner 7.9 mm
Material Thermoplastic
Overall Length (Metric) 1500 cm
For Use With (Application) transferring Hydrocarbons, Gasoline, Kerosene, heating oils, cutting compounds, and Glycol based coolants
Min. Operating Temperature (Metric) -37°C
Tubing Size 35
Flow Rate 3.8 to 2300mL/min.
Hose Barb 3/8 in.
Height (Metric) 8.8 m
Gas Permeability Low
Color Translucent Yellow
Maximum Pressure 35 psi
Vacuum Level 660 mm
Max. Operating Temperature (Metric) 74°C
Product Type Pump Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.