missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Spooled BioPharm™ Platinum-Cured Silicone Tubing

Product Code. 11715059
Click to view available options
Tubing Size:
14
15
16
17
18
24
25
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11715059

Brand: Masterflex™ 9642316

Currently Unavailable: We have no information when this product will be available.
View alternative products
This item is not returnable. View return policy

Ultra-smooth inner surface minimizes particle entrapment

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime

Specifications

Certifications/Compliance FDA approved
Autoclavable Autoclavable
Diameter (Metric) Inner 3.1 mm
Material BioPharm Plus (Platinum-cured Silicone)
Overall Length (English) 400 ft.
Overall Length (Metric) 121.9 m
For Use With (Application) Lab, Biotechnology, & Pharmaceutical Applications
Min. Operating Temperature (Metric) -40°C
Tubing Size 16
Flow Rate 480 mL/min
Hose Barb 1/8 in.
Sterilization Method Autoclave, Ethylene Oxide, Gamma Irradiation
Color Clear
Maximum Pressure 40 psi, 2.7 bar
Vacuum Level 660 mm Hg
Max. Operating Temperature (Metric) 100°C
Product Type Pump Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.