missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Norprene™ I/P™ High Performance Precision Pump Tubing

Product Code. 11711259
Change view
Click to view available options
Tubing Size:
70
88
89
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size unitSize
11711259 89 Each
11731239 70 Each
11721259 88 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11711259 Supplier Masterflex™ Supplier No. 0640489
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Outlast and outperform other tubing with 10,000 hours of tubing life

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory Approvals to match your unique application
  • Always in stock — most formulations and sizes available to ship same day
  • Economical tubing with a longer tubing life

Specifications

Autoclavable Autoclavable
Diameter (Metric) Inner 15.9 mm
Material Norprene
Overall Length (Metric) 760 cm
For Use With (Application) applications requiring excellent chemical, heat, ozone and ultraviolet (UV) light resistance
Min. Operating Temperature (Metric) -51°C
Resistance Properties Acids
Tubing Size 89
Flow Rate 0.03 to 19L/min.
Hose Barb 5/8 in.
Color Opaque Black
Maximum Pressure 20 psi
Vacuum Level 610 mm
Max. Operating Temperature (Metric) 132°C
Product Type Pump Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.