missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Cubis™ II MCA color touch screen for fast and simple configuration of parameters and workflows.
- Integrated calibration workflows for ABA, ABBA, AB, BnA cycles to ensure efficient, error-free mass comparison.
- Fully integrated function for determining the measurement uncertainty in accordance with OIML and ASTM recommendations.
- Filters for optimal adaptation of the mass comparator to ambient conditions.
- Additional applications for density determination, statistics and individual identifiers are integrated as standard programs.
- Automatic Motorized Leveling.
- Easy logging of reference weight data.
- Continuous weighing range display: any weight between 0 g and the maximum capacity can be displayed
Specifications
Specifications
| Capacity | 32 g |
| Display Type | Color Touchscreen |
| Readability | 0.001 mg |
| Type | Comparator |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
