missing translation for 'onlineSavingsMsg'
Learn More

Testo™ Magnetic Temperature Probe

Product Code. 10564072
Change view
Click to view available options
Length (Metric):
1.55 m
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
10564072 1.55 m Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10564072 Supplier Testo™ Supplier No. 0602 4792
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Magnetic probe, adhesive force approximately 20 N, with magnets, for measurements on metal surfaces

  • Thermocouple type K
  • Magnetic action leaves you with both hands free for other tasks
  • Adhesive force approx. 20 N
  • Can be connected to a wide range of measuring instruments/data loggers
  • Measuring range: -50 to +170 °C

Specifications

Includes Magnetic probe (TC type K) for surface temperatures and fixed cable
Interface Plug thermocouple
Accuracy Class 2 (According to standard EN 60584-2, the accuracy of Class 2 refers to -40 to +1200 °C)
Response Time 150 sec.
Temperature Range (Metric) -50°C to +70°C
Length (Metric) 1.55 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.