missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scientific Industries Magnetic Microtube Box
Click to view available options
Packaging Quantity:
1 Ea.
Unit Size:
Each
Description
- Plastic box with hinged lid
- Holds up to 100 microtubes (1.5 mL or 2.0 mL)
- Maximum of 4 boxes (2 per side) can be attached to the magnetic platform of the Roto-Shake Genie, Enviro-Genie, or Incubator-Genie
- Maximum of 8 boxes (4 per side) can be attached to the magnetic platform of the Rotator Genie
Specifications
Specifications
| Holds | 100 Microtubes |
| Tube Size | 1.5 mL, 2.0 mL |
| Tube Capacity | 1.5 to 2.0 mL |
| Product Type | Magnetic Microtube Box |
| Material | Plastic |
| Weight (English) | 1 lb. |
| Weight (Metric) | 0.5 kg |
| Color | White |
| For Use With (Equipment) | Roto-Shake Genie, Enviro-Genie, Incubator Genie, and Rotator Genie |
| No. of Positions | 100 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction