missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady Magicard™ 300 Uno with Magnetic Stripe and Smart Encoder
Click to view available options
Color:
White
Unit Size:
Each
Description
- High Quality printing - The Magicard 300 offers a wide color spectrum and prints at 300 x 300 dpi – great for photographs on ID cards and more accurate depiction of corporate logos and other images.
- Trusted Identity - A HoloKote™ security watermark can be printed across the card surface. The Magicard 300 comes with 4 standard designs and allows you to add up to 4 custom designs such as your company logo, or some other unique security design.
- Smart and Magnetic Stripe Card Encoding - Print and program your smart and magnetic stripe card in one go.
- Digital Shredding™ - once data has been used for the print job, it is fragmented, rendering it irrecoverable, helping to ensure the printer is not a repository for data.
- Threat Benchmarking - where we run security scans against the National Vulnerabilities Database and push regular updates to the device, ensuring that the printer software and associated system configuration conform to the highest levels of security.
Specifications
Specifications
| Product Type | Printer |
| Color | White |
| Display Type | Monocolor LCD |
| For Use With (Equipment) | Brady Labels |
| Material | Plastic |
| Print Technology | Thermal Transfer |
| Length (English) | 16.1 in. |
| Width (English) | 8.5 in. |
| Length (Metric) | 408 mm |
| Width (Metric) | 215 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction