missing translation for 'onlineSavingsMsg'
Learn More

Biodesign™ Leveling Platform G201

Product Code. 12856512
Change view
Click to view available options
Dimensions (L x W x H):
20 x 20 x 1 cm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) unitSize
12856512 20 x 20 x 1 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12856512 Supplier Biodesign™ Supplier No. G201
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
10mm thick acrylic top with three individually adjustable chrome plated metal feet and a large easy to read bulls-eye level on the top. Ensures a level surface when pouring and running polyacrylamide and agarose gels.

Specifications

For Use With (Application) Provides a level surface for pouring electrophoresis gels
Type Leveling Platform
Includes Three individually adjustable chrome-plated metal feet and a large easy-to-read bulls-eye level
Material Acrylic
Shape Square
Size 8 x 8 in. (20 x 20 cm)
Thickness (English) 0.4 in.
Thickness (Metric) 1 cm
Dimensions (L x W x H) 20 x 20 x 1 cm
Length (English) 8 in.
Length (Metric) 20 cm
Width (English) 8 in.
Width (Metric) 20 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.