missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ LDPE Wide Mouth Bottles, with sealing plug and screw cap
Click to view available options
Capacity (Metric):
250 mL
500 mL
Unit Size:
Pack of 10
Pack of 25
Description
- Transparent LDPE wide mouth bottle
- With screw cap made of PP
- Ideal for powders and paste-like materials
Specifications
Specifications
| Capacity (Metric) | 250 mL |
| Color | Transparent |
| For Use With (Application) | Saving and Storage |
| Includes | Sealing plug and screw cap |
| Material | LDPE |
| Thread Size (Metric) | 35 |
| Closure Color | Transparent |
| Height (Metric) | 130 mm |
| Product Type | Wide Mouth Bottle |
| Diameter (Metric) | 60 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction