missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ LDPE Dropping Bottles

Product Code. 11822273 Shop All Bürkle Products
Click to view available options
Capacity (Metric):
20 mL
30 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Unit Size:
Each
Pack of 10
Pack of 50
This item is not returnable. View return policy

Product Code. 11822273

Brand: Buerkle™ 03060030

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Dispense small amounts of liquid, drop by drop or as a fine jet. Buerkle™ LDPE Dropping Bottles feature a sturdy construction and convenient attached captive cap.

  • Manufactured from low density polyethylene (LDPE) for clarity, strength, and flexibility
  • Attached captive cap on polyethylene dropper cap fits tip and eliminates misplacement of cap
  • Dropper tip must be cut before first use for precision dropping
  • Suitable for use with foodstuff
  • Translucent
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 30 mL
Color Translucent
Diameter (Metric) Inner Neck 9 mm
For Use With (Application) Suitable for Use with Foodstuffs
Material LDPE
Thread Size (Metric) 14 mm
Closure Included Yes
Height (Metric) 96 mm
Closure Material Polyethylene
Diameter (Metric) 35 mm
Closure Type Captive Cap and Dropper Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.