missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ISO Safety Sign - Disinfect Surface, Pictogram
Click to view available options
Material:
Aluminum
Laminated Polyester
Polypropylene
Diameter (Metric):
50 mm
100 mm
150 mm
200 mm
315 mm
400 mm
Unit Size:
Each
Pack of 2
Description
- Sign compliant to ISO 7010
Specifications
Specifications
| Certifications/Compliance | ISO 7010; Compliant with Directive 2011/65/EU and 2015/863 |
| Alternate Part Number | M/M062/NT/ALU-DIA150-1 |
| Grade | M062 |
| Material | Aluminum |
| Quantity | 1 Ea. |
| Diameter (English) | 5.91 in. |
| Diameter (Metric) | 150 mm |
| Mounting Type | Surface Mount, Wall Mount |
| For Use With (Application) | Facility Identification, Safety Identification |
| Thickness | 1 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction