missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Interchangeable Dry Bath Block
Shop All Fisherbrand Products
Click to view available options
No. of Places:
0
4
5
10
12
24
56
96
Tube Size:
0 mm
0.2 mL
0.5 mL
10 mm
12 mm
13 mm
14 mm
1.5 mL
16 mm
17 mm
18 mm
2 mL
24 mm
5 mL
50 mL
Unit Size:
Each
Description
- Aluminum construction provides fast heat-up
Specifications
Specifications
| For Use With (Equipment) | Test Tubes (18 mm) |
| Material | Aluminum |
| No. of Places | 12 |
| Type | Block |
| For Use With (Application) | Falcon Tubes |
| Tube Size | 18 mm |
| Dimensions (L x W x H) | 140 x 50 x 63 mm |
| Depth (Metric) | 50 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction