missing translation for 'onlineSavingsMsg'
Learn More

MMM Medcenter™ Incucell Comfort Line Standard Incubator, 111 L

Product Code. 11401138
Change view
Click to view available options
Capacity (Metric):
111 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
11401138 111 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11401138 Supplier MMM Medcenter™ Supplier No. MC001811

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Temperature Range: 5° above ambient to 99.9°C

  • Provided with multiprocessor control system with adaptation for every particular unit type and volume through a Fuzzy-Logic program
  • Process information displayed on a clear LCD two-line display
  • Control elements placed on a foil keyboard
  • 6 adjustable programs
  • Chip card system for individual program storage
  • RS 232- interface for printer or PC-communication
  • Delayed heating start and stop function
  • Acoustic and visual alarm in error state
  • Time range 0–40 years with 1 min-intervals
  • Digital safety thermostat
  • Real time
  • Programming temperature ramps
  • Heating sequences
  • Programme cycles
  • Manual control of air flap
  • Keyboard blocking
  • Door opening control

Specifications

Capacity (Metric) 111 L
Temperature Range (Metric) Ambient +5° to 99.9°C
Dimensions (D x W x H) Interior 370 x 540 x 530 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.