missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ IDXPERT™ B-427 Self-Laminating Voice and Data Communication Cable Marker Labels
Click to view available options
Color:
Black on White
Black on Yellow
Dimensions (L x W):
0.5 x 0.75 in. (W x H)
0.5 x 1 in. (W x H)
0.5 x 1.25 in. (W x H)
0.5 x 1.5 in. (W x H)
0.75 x 1 in. (W x H)
0.75 x 1.5 in. (W x H)
1 x 1 in.
1 x 1.25 in. (W x H)
1 x 1.5 in. (W x H)
1 x 2.5 in. (W x H)
1 x 4 in. (W x H)
1.5 x 1.25 in. (W x H)
1.5 x 1.5 in.
1.5 x 2.5 in. (W x H)
1.5 x 4 in. (W x H)
1.5 x 6 in. (W x H)
Unit Size:
1 roll
Description
- Printable, self-laminating vinyl labels for the IDXPERT printer
- Material is UL recognized
- Used for mounting to rigid panels
Specifications
Specifications
| Product Type | IDXPERT Label |
| Color | Black on White |
| For Use With (Equipment) | IDXPERT Label Printer |
| Material | Self-laminating Vinyl (B-427) |
| Width (Metric) | 25.40 mm |
| Height (Metric) | 63.50 mm |
| Thickness (English) | 0.004 in. |
| Thickness (Metric) | 0.102 mm |
| Dimensions (L x W) | 1 x 2.5 in. (W x H) |
| Adhesive Type | Permanent |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction