missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ i7500 Print Roller
Click to view available options
Length (Metric):
25 mm
50 mm
80 mm
114 mm
Unit Size:
Each
Description
- Rubber roller material recommended for high print accuracy on small and large labels
- Using a roller of similar width as the media reduces wrinkling and extends printhead life
- Use narrowest roller that covers the media width, and use narrowest ribbon that covers both media and roller
- Rollers are easily changed-out using the included T-20 wrench that ships with all i7500 printer models
- Clean rollers often with IPA cleaning swabs (#PCK-6) and replace worn or rough rollers to prevent damage to the printhead and optimize print quality
Specifications
Specifications
| Product Type | Alignment Roll |
| For Use With (Equipment) | i7500 |
| Length (Metric) | 25 mm |
| Width (Metric) | 171.45 mm |
| Height (English) | 2.5 in. |
| Height (Metric) | 63.5 mm |
| Depth (English) | 1.75 in. |
| Depth (Metric) | 44.45 mm |
| Dimensions (L x W x H) | 171.45 x 63.5 x 44.45 mm |
| Color Capability | Green |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction