missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 11-550 Cut-Resistant Nitrile-Coated Gloves, INTERCEPT™ Technology

Product Code. 30259523 Shop All Ansell Products
Change view
Click to view available options
Size:
6
7
8
9
10
11
Glove Cuff Color:
Black
Blue
Brown
Purple
Red
Yellow
Unit Size:
12 pairs
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Glove Cuff Color unitSize
30259523 9 Brown 12 pairs
31810763 6 Purple 12 pairs
30259531 7 Red 12 pairs
31810764 8 Yellow 12 pairs
31810765 10 Black 12 pairs
31810766 11 Blue 12 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 30259523 Supplier Ansell Supplier No. 11550090
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Medium duty industrial gloves are designed for dry or slightly oily applications where workers need cut protection, and in some cases, protection from intermittent contact heat.

  • Comfort and dexterity
  • INTERCEPT Technology for enhanced cut protection (ANSI Cut Level A2)
  • Protection from nuisance nicks and abrasion
  • Foam nitrile coating channels away oil from the surface of the gloves, providing a secure grip in light oil applications
  • Soil masking black palm coating for extended product use
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 4
Certifications/Compliance (Europe) EN 420:2003 + A1:2009; Category III, EN 407
Construction Knit
Coating Material Nitrile Foam
Color Green, Black
Cut Resistance Rating ANSI A2
Hand Specific
Latex Free Yes
Material Aramid Fiber, Nylon, Nitrile
Product Type Cut-resistant Gloves
Size 9
EN388 Standard EN 388:4X21B
For Use With (Application) General assembly, general maintenance, inspection, light assembly of oil-coated pieces, material handling, plastics injection and molding
Glove Cuff Color Brown
Glove Cuff Style Knit
Liner Material Aramid Fiber, Nylon, Spandex
Model 11550090
Quantity 12 Pairs/Bag, 12 Bags/Cs.
Series HyFlex™ 11-550
Length (English) 7.8 in.
Length (Metric) 19.6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.