missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-515 Hi-Vis Cut-Resistant Nitrile Gloves with Intercept Technology™ Construction
Shop All Ansell Products
Click to view available options
Size:
6
7
8
9
10
11
Unit Size:
12 pairs
Description
- Gloves combine comfort and durability with ANSI Level 5 Cut Performance
- Ergonomically designed with hi-vis colors to better protect users in low light environments
- Intercept™ is a specialized knitting technology that blends engineered, synthetic, and natural fibers into high performance yarns
- Extended cuff provides additional cut protection in the highly sensitive wrist area
- Foam nitrile formulation provides longer wear for increased durability
- Enhances grip and tactility in light oil or dry environments for grip assurance when handling sharp objects and knives
- Provides workers with the ability to perform safely and efficiently
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009 |
| Coating Material | Nitrile |
| Color | Orange |
| Cut Resistance Rating | ANSI A5 |
| Hand | Specific |
| Latex Free | Yes |
| Material | Intercept Technology Yarn |
| Product Type | Cut-resistant Gloves |
| Size | 7 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction