missing translation for 'onlineSavingsMsg'
Learn More

Novus Biologicals™ Human Multi-tissue Tissue MicroArray (Cancer)

Applications: Immunohistochemistry-Paraffin

Brand:  Novus Biologicals™ NBP2-30263

Encompass

Product Code. 15769525

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

This item is not returnable. View return policy

Description

Description

  • Formalin fixed
  • Species: Human
  • Cross reactivity: Human
  • Tissue condition: Cancer
  • No. of samples: 59
  • No. of patients: 59
  • Core diameter: 2.0mm
  • Section thickness: 4µm

Recommended Storage

Store at 4°C. Do not freeze.

Services

1 Year

Specifications

Specifications

1 Slide
Human
Prostate Adenocarcinoma T4N0M0, Stage IV
Human
RUO
Cancer
Immunohistochemistry-Paraffin
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

This product is for research use only and is not approved for use in humans or in clinical diagnosis.