missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA HT Laboratory Screw Joints
Click to view available options
Thread Size:
18 in.
25 in.
32 in.
45 in.
Diameter (Metric):
1.6 mm
2 mm
3 mm
9.52 mm
18 mm
20 mm
22 mm
25.4 mm
30 mm
32 mm
Includes:
Black
White
Unit Size:
Each
Description
Black screw cap made of PPS, inner parts consisting of a v-ring (PPS), a tapered ring and a sealing ring (both PTFE) as well as an o-ring (FKM) for tubing diameters under 3 mm (not exposed to the medium). Good chemical resistance, the medium is only exposed to PTFE.
Specifications
Specifications
| Certifications/Compliance | FDA |
| Diameter (Metric) | 32 mm |
| Autoclavable | Autoclavable |
| Thread Size | 45 in. |
| Includes | White |
| Flexibility | Rigid |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction