missing translation for 'onlineSavingsMsg'
Learn More

Hoefer™ SE 915 Multicaster

Product Code. 11965378
Click to view available options
For Use With (Equipment):
28 x 21 cm Cassette
SE 900 Large format Vertical Electrophoresis System
Type:
Hinged Cassette
Multicaster
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11965378

Brand: Hoefer™ SE910211.0

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Includes

One acrylic space saver, One filler plug, and Ten divider sheets

Requires

Cassettes sold separately.

Suitable for use with the SE 900 Large Format Vertical Electrophoresis System as part of the 2-Dimensional Electrophoresis System

  • Large format
  • For use with 28 × 21 cm cassettes

Specifications

For Use With (Equipment) SE 900 Large format Vertical Electrophoresis System
Type Hinged Cassette
Includes One Acrylic space saver, one filler plug and ten divider sheets
Material Glass
Thickness (English) 0.03 in.
Thickness (Metric) 0.1 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.