missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ HERAfreeze™ HFC Series -86°C Ultra-Low Temperature Chest Freezers
Shop All Thermo Scientific Products
Click to view available options
Electrical Requirements:
208 - 230 V 50 Hz
230 V 50 Hz
Holds:
Boxes (252)
Boxes (348)
Boxes (396)
Boxes (63)
Dimensions (DxWxH) Exterior:
29.9 x 28.5 x 43.8 in.
33.4 x 72 x 40.5 in.
33.4 x 96 x 40.5 in.
33.8 x 87.6 x 40.5 in.
Plug Type:
EU
NEMA 6-15
Unit Size:
Each
Description
Store samples with confidence using Thermo Scientific™ HERAfreeze™ HFC -86°C ultra-low temperature chest freezers, available in four sizes and constructed of cold-rolled steel. Featuring state of the art refrigeration, these freezers include all the sample protection features of our ExF and DxF freezers and are available with a full range of racking solutions for maximum sample storage.
Features:
- Easy-to-use microprocessor control panel
- 12-character alphanumeric LED displays setpoints, system status and alarm messages
- Access code to ensure setpoint security
- Heavy gauge, cold-rolled steel exterior construction with a powder coat paint finish that resists chipping and rust
- 5 in. (127mm) foamed-in-place, polyurethane insulation
- Optional built-in chart recorder or data logger for continuous monitoring
- Stainless steel interior
- Easy-to-remove air filter
- Ergonomic, lockable door handle
- Convenient interior covers minimize sample exposure to outside conditions
- Inner sub-lids protect bulk samples from ambient exposure during single sample retrievals
- RS-232 and 4-20 milliamp analog outputs for independent monitoring devices and recorders.
- Heavy duty casters with locking tandem wheel design for smooth mobility
Warranty varies by country, please contact us for details
Specifications
Specifications
| Description | HERAfreeze HFC Series Ultra-Low Chest Freezer, 348-Box Capacity, 230V, 50Hz |
| Type | Ultra Low Freezer, Chest |
| Capacity (English) | 17 cu. ft. |
| Capacity (Metric) | 481.1 L |
| Temperature Range | -50°C to -86°C |
| Door Style | Outer (1), Inner (5) |
| No. of Doors | 6 |
| Cabinet Material | Cold-rolled Steel |
| Insulation | Polyurethane Foam |
| Interior | Stainless Steel |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
