missing translation for 'onlineSavingsMsg'
Få mere at vide

Thermo Scientific™ HERAfreeze™ HFC Series -86°C Ultra-Low Temperature Chest Freezers

Artikelnummer. 12317263 Shop alle Thermo Scientific produkter
Klik for at se tilgængelige muligheder
Electrical Requirements:
208 - 230 V 50 Hz
230 V 50 Hz
Holds:
Boxes (252)
Boxes (348)
Boxes (396)
Boxes (63)
Dimensions (DxWxH) Exterior:
29.9 x 28.5 x 43.8 in.
33.4 x 72 x 40.5 in.
33.4 x 96 x 40.5 in.
33.8 x 87.6 x 40.5 in.
Plug Type:
EU
NEMA 6-15
Pakningsstørrelse:
Each
Denne vare kan ikke returneres. Se returpolicy

Artikelnummer. 12317263

Brand: Thermo Scientific™ HFC2090TV

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
Se alternative produkter

Denne vare kan ikke returneres. Se returpolicy

Store samples with confidence using these ultra-low temperature chest freezers, available in four sizes and constructed of cold-rolled steel.

Store samples with confidence using Thermo Scientific™ HERAfreeze™ HFC -86°C ultra-low temperature chest freezers, available in four sizes and constructed of cold-rolled steel. Featuring state of the art refrigeration, these freezers include all the sample protection features of our ExF and DxF freezers and are available with a full range of racking solutions for maximum sample storage.

Features:
  • Easy-to-use microprocessor control panel
  • 12-character alphanumeric LED displays setpoints, system status and alarm messages
  • Access code to ensure setpoint security
  • Heavy gauge, cold-rolled steel exterior construction with a powder coat paint finish that resists chipping and rust
  • 5 in. (127mm) foamed-in-place, polyurethane insulation
  • Optional built-in chart recorder or data logger for continuous monitoring
  • Stainless steel interior
  • Easy-to-remove air filter
  • Ergonomic, lockable door handle
Benefits:
  • Convenient interior covers minimize sample exposure to outside conditions
  • Inner sub-lids protect bulk samples from ambient exposure during single sample retrievals
  • RS-232 and 4-20 milliamp analog outputs for independent monitoring devices and recorders.
  • Heavy duty casters with locking tandem wheel design for smooth mobility

Warranty varies by country, please contact us for details

TRUSTED_SUSTAINABILITY

Tekniske data

Description HERAfreeze HFC Series Ultra-Low Chest Freezer, 396-Box Capacity, 230V, 50Hz
Type Ultra Low Freezer, Chest
Capacity (English) 20 cu. ft.
Capacity (Metric) 566.3 L
Temperature Range -50°C to -86°C
Door Style Outer (1), Inner (5)
No. of Doors 6
Cabinet Material Cold-rolled Steel
Insulation Polyurethane Foam
Interior Stainless Steel
Exterior Finish Powder-coated Steel
Certifications/Compliance CE, cULus, FDA Class I, UL
Style Chest
Display Push Button LED
Condenser Type Fin and Tube, Forced-Air Cooled
Control Type Push Button LED
Product Line HERAfreeze
Warranty Warranty varies by country, please contact us for details
Defrost Manual
Model HERAfreeze
Water Cooled Optional
Dimensions (DxWxH) Exterior 33.4 x 96 x 40.5 in.
Dimensions (D x W x H) Interior 18.5 x 66.5 x 28 in. (47 x 168.9 x 71.1 cm)
Monitoring Options Alarm, Recorder
Access Security Key Lock
Chart Recorder Optional 7-day chart recorder
Data Outputs RS-485, 4-20mA, dry contacts - standard
Operating Modes Standard Operation
Setpoint Security Single ID
Backup Systems CO2 or LN2 Optional
Smart View Compatibility Smart-Vue Compatible
Amperage 12 A
Plug Type EU
Voltage 230 V
Electrical Requirements 230 V 50 Hz
Frequency 50 Hz
Wattage 730 W
Voltage Compensation Buck/Boost
Vial Capacity 39,600 x 2 mL
Compressor Hermetic
Refrigerant R404A (1st stage), R508B (2nd stage)
Shipping Weight (English) 833 lb.
Shipping Weight (Metric) 378 kg
Weight (English) 726 lb.
Weight (Metric) 363 kg
Holds Boxes (396)
Vis mere Vis mindre
Korrektion af produktindhold

Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.

Produkttitel

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.

Mange tak! Din feedback er blevet sendt. Hos Fisher Scientific arbejder vi altid på at forbedre vores indhold for dig. Vi sætter pris på din feedback.