missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Adds numerous smart features to the Hei-VAP Expert, as well as an overview of all parameters and the current process.
- 5 in. touch display for controlling the entire system including the vacuum and the cooling temperature
- Hand lift model with transparent plastic coated G6 vertical glassware for reflux distillation
- For precise monitoring, the pictogram on the display also symbolizes active functions
- Separate knobs for quick access: the right one for direct vacuum control, the left one for the rotation
- Setting of values either via the touch display or the separate quick access knobs
- Direct access to two favorites on the start screen
- Expandable solvent library. You can also transfer your own favorites to other devices using a USB stick
- Define and save own evaporation processes (ramps)
- Automatically evaporate with the Dynamic AUTOaccurate Program (DAA). Convenient and customizable: from foam avoidance to highly efficient evaporation
- With USB and Micro SD interface for easy installation of software updates and transfer of individual favorites from one device to another
Specifications
Specifications
| Capacity (Metric) | 5 L |
| Type | Hand Lift Rotary Evaporator |
| Plug Type | EU-plug |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?