missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Hei-PLATE Silver 2 Package

Product Code. 17393280 Shop All Heidolph Instruments Products
Click to view available options
Plug Type:
EU
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17393280

Brand: Heidolph™ 5054008000

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The Hei-PLATE Silver 2 Package includes magnetic stirrer Hei-Connect, temperature sensor Pt1000, clamping system, and interface cable RS 232.

This package includes:

  • Magnetic Stirrer Hei-Connect
  • Temperature sensor Pt1000 (AISI 316Ti)
  • Pt1000 clamping system (includes support rod and attachment with cable inlet)
  • Interface cable RS 232
TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Aluminum
Temperature (Metric) 0°C to 300°C
Temperature (English) 572°F
Type Magnetic Stirring Hotplate
Shape Round
Plug Type EU
No. of Positions 1
Stirring Range Up to 1400 rpm
Display Digital
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.