missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Heavy-Walled Narrow Neck Carboy Bottles, HDPE

Product Code. p-10634049
Click to view available options
Capacity (Metric):
5 L
10 L
25 L
50 L
Unit Size:
Pack of 2
Pack of 4
This item is not returnable. View return policy

Product Code. 10544851

Brand: Kartell™ 0164400

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Suitable for food stuffs; Autoclavable.

  • Very resistant
  • O-ring seal cap make it leakproof
  • The cap can be wired down for added safety
  • Includes carrying handles
  • Suitable for foodstuff

Specifications

Autoclavable Not Autoclavable
Capacity (English) 1.3 gal.
Capacity (Metric) 5 L
Certifications/Compliance FDA
Description With O-ring seal cap
Diameter (Metric) Inner Neck 52.5 mm
Diameter (Metric) Outer 170 mm
For Use With (Application) Suitable for food stuffs
Height (Metric) With Closure 345 mm
Includes Closure, Carrying Handles
Material HDPE
Mouth Style Narrow
Neck Style Narrow
No. per Pack 4 Pk.
Product Type Heavy-walled Carboy
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.