missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ HDPE Series 353 Industrial Jerry Can
Description
- Manufactured from HDPE
- For closure sizes DIN 55/51
- UN approval for: 2.5 to 5 L and 10 to 30 L jerry cans
- Can be used for almost any purpose
- Applications include storage, packaging and transport
- Available in blue or natural color
- Comprehensive range of closure accessories facilitate multipurpose use
Specifications
Specifications
| Capacity (English) | 7.9 gal. |
| Capacity (Metric) | 30 L |
| Closure Type | Screw Cap |
| Color | Blue |
| Diameter (English) Inner Neck | 1.9 in. |
| Diameter (Metric) Inner Neck | 48.5 mm |
| Dimensions (L x W x H) | 320 x 284 x 430 mm |
| For Use With (Application) | Storage, Packaging, Transport |
| Includes | Jerry Can Only |
| Material | HDPE |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?