missing translation for 'onlineSavingsMsg'
Learn More

O&M Halyard Quick Check Sterilization Wrap (H200)
GREENER_CHOICE

Product Code. 30274681 Shop All Halyard Products
Click to view available options
Dimensions (L x W):
101 x 101 cm (40 x 40 in.)
121 x 121 cm (48 x 48 in.)
137 x 137 cm (54 x 54 in.)
137 x 182 cm (54 x 72 in.)
30 x 30 cm (12 x 12 in.)
45 x 45 cm (18 x 18 in.)
60 x 60 cm (24 x 24 in.)
76 x 76 cm (30 x 30 in.)
91 x 91 cm (36 x 36 in.)
Unit Size:
Pack of 120
Pack of 144
Pack of 240
Pack of 48
Pack of 480
This item is not returnable. View return policy

Product Code. 30274681

Brand: O&M 34174

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Using Halyard Quick Check wraps is a fast, easy way to ensure instrument sterility is uncompromised.

  • Inspect trays easier and faster than ever
  • Superior microbial barrier protection with patented Powerguard technology
  • Cleared for all of the same sterilization systems as Halyard Kimguard One-step Wrap
  • Made from recyclable No. 5 polypropylene fabric
  • Made in the USA

Specifications

Autoclavable Autoclavable
Certifications/Compliance Meets NFPA Class 1
Color Blue
For Use With (Equipment) Linen towels, packs and gowns, light basin sets and single instruments (3 to 6 lb.)
Material SMS Fabric (H200)
Sterility Non-sterile
Latex Free Yes
Dimensions (L x W) 60 x 60 cm (24 x 24 in.)
Length (English) 24 in.
Length (Metric) 60 cm
Width (English) 24 in.
Width (Metric) 60 cm
Product Type Sterilization Wrap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.