missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ HACCP Flat Tray with Lid and Grid

Product Code. 17928431
Change view
Click to view available options
Capacity (Metric):
5 L
8 L
Color:
Red
White
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Color unitSize
17928431 5 L Red Each
17998571 5 L White Each
17948671 8 L Red Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17928431 Supplier Gilac™ Supplier No. G190234
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

HACCP Flat Tray with Lid and Grid is a complete package with dimensions suitable for refrigerators.

  • Dimensions suitable for refrigerators.
  • Can be used as a:
    • defrosting tray thanks to its wide dividing grid that separates the ice water from the product being defrosted.
    • preparation container for products that drip.
    • ingredients tray.
    • container for preserving comparison samples.
    • fermenting and decanting container.
  • Nesting and stacking with lid.

Specifications

Capacity (Metric) 5 L
Color Red
Height (Metric) 85 mm
Length (Metric) 445 mm
Material HDPE
Type Dispensing Tray
Width (Metric) 290 mm
Length (English) 17.5 in.
Height (English) 3.3 in.
Width (English) 11.4 in.
Capacity (English) 1.3 gal.
Autoclavable Not Autoclavable
Afficher plus Afficher moins
Nom du produit
Sélectionnez un problème

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.