Learn More
H-B Instrument™ Easy-Read™ Environmentally Friendly Pocket Liquid-In-Glass Thermometers
Convenience, portability and easy-to-read
Brand: H-B Instrument™ B60370-0200
Additional Details : Weight : 1.00000kg
Description
- Total immersion thermometers are equipped with a case to protect from breakage
- Lead-free, yellow back glass and black liquid provides easy readability and fewer reading errors
- Contains non-toxic, biodegradable, Enviro-Safe™ liquid
- EnviroKleen™ certified
Applications:
Ideal for field studies, waste water treatment and any “on-the-go” applications.
Order Info
Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.
Certifications
Manufactured and tested by our USA quality team, these thermometers are traceable to NIST and include a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.
Specifications
Traceable to NIST. Includes a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability. | |
Total | |
6.3 in. | |
Glass | |
50°C | |
n.a. | |
±0.5°C |
Ideal for field studies, waste water treatment and any “on-the-go” applications. | |
Closed Metal Case | |
160 mm | |
Enviro-Safe™ Liquid | |
-5°C | |
-5°C to +50°C | |
0.5°C |