missing translation for 'onlineSavingsMsg'
Learn More
Learn More
H-B Instrument™ Easy-Read™ Environmentally Friendly Pocket Liquid-In-Glass Thermometers
Convenience, portability and easy-to-read
24.00 EUR - 25.85 EUR
Specifications
Certifications/Compliance | Traceable to NIST. Includes a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability. |
---|---|
For Use With (Application) | Ideal for field studies, waste water treatment and any “on-the-go” applications. |
Length (English) Overall | 6.3 in. |
Length (Metric) Overall | 160 mm |
Material | Glass |
Product Code | Brand | Temperature Range (English) | Temperature Range (Metric) | Accuracy | Includes | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Temperature Range (English) | Temperature Range (Metric) | Accuracy | Includes | Price | Quantity & Availability | ||
15267019
|
H-B Instrument™
B60370-0200 |
n.a. | -5°C to +50°C | ±0.5°C | Closed Metal Case |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15371460
|
H-B Instrument™
B60370-1100 |
n.a. | -5°C to +50°C | ±0.5°C | Window Plastic Case |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Total immersion thermometers are equipped with a case to protect from breakage
- Lead-free, yellow back glass and black liquid provides easy readability and fewer reading errors
- Contains non-toxic, biodegradable, Enviro-Safe™ liquid
- EnviroKleen™ certified
Applications:
Ideal for field studies, waste water treatment and any “on-the-go” applications.
Order Info
Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.
Certifications
Manufactured and tested by our USA quality team, these thermometers are traceable to NIST and include a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.
Specifications
Traceable to NIST. Includes a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability. | |
6.3 in. | |
Glass | |
50°C |
Ideal for field studies, waste water treatment and any “on-the-go” applications. | |
160 mm | |
Enviro-Safe™ Liquid | |
n.a. |