missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Personal Protective Equipment
- Gloves
- Dry Box Gloves
- AL Glove Systems GSE Isolator Box Gloves
AL Glove Systems GSE Isolator Box Gloves
Product Code. 31337418
Change view
Click to view available options
Size:
Large, 9.5
Medium, 11
Medium, 8
X-Large, 11
X-Large, 9.5
Length (Metric):
800 mm
920 mm
Thickness (Metric):
0.4 mm
0.6 mm
Diameter (Metric) Cuff:
160 mm
180 mm
200 mm
225 mm
250 mm
300 mm
35 product options available for selection
| Product Code. | Size | Length (Metric) | Thickness (Metric) | Diameter (Metric) Cuff |
|---|---|---|---|---|
| 31337418 | Medium, 8 | 800 mm | 0.6 mm | 180 mm |
| 31337489 | Medium, 8 | 800 mm | 0.4 mm | 180 mm |
| 31337415 | Medium, 8 | 800 mm | 0.4 mm | 200 mm |
| 31337444 | Medium, 8 | 800 mm | 0.6 mm | 200 mm |
| 31337503 | Medium, 8 | 800 mm | 0.4 mm | 225 mm |
| 31337448 | Medium, 11 | 800 mm | 0.6 mm | 225 mm |
| 31337507 | Large, 9.5 | 800 mm | 0.4 mm | 160 mm |
| 31337510 | Large, 9.5 | 800 mm | 0.4 mm | 180 mm |
| 31337516 | Large, 9.5 | 800 mm | 0.4 mm | 200 mm |
| 31337498 | Large, 9.5 | 800 mm | 0.6 mm | 200 mm |
| 31337446 | Large, 9.5 | 800 mm | 0.6 mm | 225 mm |
| 31337450 | Large, 9.5 | 800 mm | 0.4 mm | 250 mm |
| 31337451 | Large, 9.5 | 800 mm | 0.6 mm | 250 mm |
| 31337428 | Large, 9.5 | 800 mm | 0.4 mm | 300 mm |
| 31337458 | Large, 9.5 | 800 mm | 0.6 mm | 300 mm |
| 31337411 | Large, 9.5 | 920 mm | 0.4 mm | 200 mm |
| 31337509 | Large, 9.5 | 920 mm | 0.6 mm | 200 mm |
| 31337438 | Large, 9.5 | 920 mm | 0.4 mm | 250 mm |
| 31337413 | Large, 9.5 | 920 mm | 0.6 mm | 250 mm |
| 31337406 | Large, 9.5 | 920 mm | 0.6 mm | 300 mm |
| 31337417 | X-Large, 11 | 800 mm | 0.6 mm | 160 mm |
| 31337460 | X-Large, 11 | 800 mm | 0.4 mm | 180 mm |
| 31337481 | X-Large, 11 | 800 mm | 0.4 mm | 200 mm |
| 31337437 | X-Large, 11 | 800 mm | 0.6 mm | 200 mm |
| 31337432 | X-Large, 11 | 800 mm | 0.4 mm | 225 mm |
| 31337500 | X-Large, 11 | 800 mm | 0.6 mm | 225 mm |
| 31337445 | X-Large, 11 | 800 mm | 0.4 mm | 250 mm |
| 31337412 | X-Large, 11 | 800 mm | 0.6 mm | 250 mm |
| 31337505 | X-Large, 11 | 800 mm | 0.4 mm | 300 mm |
| 31337464 | X-Large, 11 | 800 mm | 0.6 mm | 300 mm |
| 31337491 | X-Large, 9.5 | 920 mm | 0.4 mm | 225 mm |
| 31337504 | X-Large, 11 | 920 mm | 0.6 mm | 225 mm |
| 31337492 | X-Large, 11 | 920 mm | 0.4 mm | 250 mm |
| 31337409 | X-Large, 11 | 920 mm | 0.6 mm | 250 mm |
| 31337427 | X-Large, 11 | 920 mm | 0.4 mm | 300 mm |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 35 options available.
This item is not returnable.
View return policy
This item is not returnable.
View return policy
Description
AL Glove Systems GSE Gloves made of Ethylene Propylene Diene Rubber (EPDM) show high resistance to most disinfectant chemicals. The elastomer EPDM is resistant to alcohols as well as to acids and alkalis. It also shows good resistance to aging and weathering. Due to its temperature resistance up to 130°C, it is also suitable for steam sterilization.
- Resistant to disinfection chemicals
- Resistant to the commonly used chemicals for disinfection in production plants
- UV and ozone resistant
- The gloves can withstand intense lighting situations
- Fully electrically conductive
- The gloves can be used with grounded port systems, which prevents for example, powder adhesions due to static charging
PERMEATION EN ISO 374-1:2016/A1:2018
- P Hydrogen peroxide 30% Protection Level 6
Specifications
Specifications
| Certifications/Compliance | FDA (Food and Drug Administration) Vol. 21, Cap. 177.2600 |
| Certifications/Compliance (Europe) | PPE Category III Directive 2016/425 EC Type |
| Chlorinated | No |
| Color | Black |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | EPDM |
| Product Type | Dry Box, Isolator Gloves |
| Size | Medium, 8 |
| Temperature (English) Max. | 266°F |
| Temperature (Metric) Max | 130°C |
| Thickness (English) | 24 mil |
| Thickness (Metric) | 0.6 mm |
| For Use With (Application) | Aseptic and Sterile Processes, Such as Pharmaceutical Manufacturing, Compounding, and Filling. |
| For Use With (Equipment) | Dry Box, Isolator, RABS |
| Grip Design | Smooth |
| Manufacturing/QMS Audit Standards | ISO 9001:2015 |
| Packaging Type | Carton |
| Temperature (English) Min | -4°F |
| Temperature (Metric) Min. | -20°C |
| Length (English) | 32 in. |
| Length (Metric) | 800 mm |
| Diameter (English) Cuff | 7 in. |
| Diameter (Metric) Cuff | 180 mm |
| Show More Show Less |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?