Learn More
Munktell Filtrak™ Grade V3 Qualitative Filter Papers
These qualitative filter papers are suited for the fast filtering of coarse and voluminous precipitates such as iron-, aluminum- and chromium hydroxide, as well as Si-determination in steel and pig iron analysis.
Brand: Munktell Filtrak™ 110109
Additional Details : Weight : 0.14800kg
Description
- Grade V3 provides fast filtration with an open fiber matrix
- Made of pure cotton linters with an ash content of less than 0.06%
- Provided in folded filter format
- Provided in packs of 100
Specifications
90 g/m2 | |
Cotton Linters | |
11 s/10 mL | |
Filtration of coarse and voluminous precipitates | |
100/Pk. | |
125 mm |
Folded | |
>10 μm | |
Fast | |
V3 | |
Qualitative Filter Paper |