missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Munktell Filtrak™ Grade V3 Qualitative Filter Papers
These qualitative filter papers are suited for the fast filtering of coarse and voluminous precipitates such as iron-, aluminum- and chromium hydroxide, as well as Si-determination in steel and pig iron analysis.
162.00 EUR - 173.00 EUR
Specifications
Basis Weight | 90 g/m2 |
---|---|
Format | Folded |
Material | Cotton Linters |
Particle Retention | >10 μm |
Filtration Speed | 11 s/10 mL |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11357214
|
Munktell Filtrak™
110109 |
125 mm |
162.00 EUR
Pack of 100 |
Estimated Shipment: 11-04-2024
Log in to see stock. |
|||||
11367214
|
Munktell Filtrak™
110110 |
150 mm |
173.00 EUR
Pack of 100 |
Estimated Shipment: 11-04-2024
Log in to see stock. |
|||||
Description
- Grade V3 provides fast filtration with an open fiber matrix
- Made of pure cotton linters with an ash content of less than 0.06%
- Provided in folded filter format
- Provided in packs of 100
Specifications
90 g/m2 | |
Cotton Linters | |
11 s/10 mL | |
Filtration of coarse and voluminous precipitates | |
100/Pk. |
Folded | |
>10 μm | |
Fast | |
V3 | |
Qualitative Filter Paper |