missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Munktell Filtrak™ Grade MK 360 Micro-Quartz Fiber Filters
Useful for the analysis of acidic gases with the exception of hydrofluoric acid.
95.00 EUR - 223.00 EUR
Specifications
Description | Efficiency of 99.95% |
---|---|
Format | Disc |
Material | Quartz Microfiber |
For Use With (Application) | Air testing |
Grade | MK 360 |
Produktcode | Marke | Diameter (Metric) | Preis | Menge & Verfügbarkeit | |||||
---|---|---|---|---|---|---|---|---|---|
Produktcode | Marke | Diameter (Metric) | Preis | Menge & Verfügbarkeit | |||||
13533010
|
Munktell Filtrak™
420008 |
47 mm |
95.00 EUR
Each |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||||
11317314
|
Munktell Filtrak™
420001 |
90 mm |
223.00 EUR
Pack of 25 |
In Stock
Log in to see stock. |
|||||
Beschreibung
- Useful for testing hot “stack” gases as the quartz filters can withstand temperatures up to 900°C
- Used when the highest purity media is required
- Excellent filtration properties and minimal traces of metals and minerals
- Dimensionally stable
- Used in PM 10 testing according to EPA ambient air monitoring, DIN EN ISO 23210 and DIN EN 14902: 2005
- Basis weight of 85 g/m²
- Pressure drop of 51.5 mbar
- Penetration of less than 0.05%
- Provided in packs of 25
Spezifikation
Efficiency of 99.95% | |
Quartz Microfiber | |
MK 360 | |
900°C |
Disc | |
Air testing | |
25/Pk. | |
Filter |